Shop All Bench and Floor Scale Accessories
Adam Equipment
Scale Protective Cover, Clear, PK5
Mfr # 700200057
Zoro # G8193026
product price: $74.29
/pk 5, $14.86/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color clear
- Finish Smooth
- For Use With Adam CBC, CBD, CBK Scales
- Material Plastic
- Overall Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 700200057
- Zoro # G8193026
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 12 1/2 in |
Overall Depth | 14 in |
Details
Color | clear |
Finish | Smooth |
For Use With | Adam CBC, CBD, CBK Scales |
Item | Scale Protective Cover |
Material | Plastic |
Compatible Mfg. Model Number | CBC, CBD, CBK |
Description
Scale Protective Cover, Overall Height 4 1/4 in, Overall Width 12 1/2 in, Overall Depth 14 in, Material Plastic, Compatible Mfg. Model Number CBC, CBD, CBK, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Ultra-Clean Washable Markers, Fine Bullet Tip, Classic Colors, PK8 (587809)
- BOX PACKAGING Global Industrial„¢ Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 160/Pack (NP243010)
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- Adam Equipment Bench and Floor Scale Accessories