Shop All Bench and Floor Scale Accessories
Adam Equipment
Scale Protective Cover, Clear, PK20
Mfr # 303200003
Zoro # G8307941
product price: $253.99
/pk 20, $12.70/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Adam WBW, WBZ Scales
- Material Plastic
- Finish Smooth
- Color clear
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 303200003
- Zoro # G8307941
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 10 1/2 in |
Overall Depth | 9 1/8 in |
Details
For Use With | Adam WBW, WBZ Scales |
Material | Plastic |
Finish | Smooth |
Color | clear |
Item | Scale Protective Cover |
Compatible Mfg. Model Number | WBW 18a, WBW 35a, WBW 5a, WBW 9a |
Description
Scale Protective Cover, Overall Height 6 in, Overall Width 10 1/2 in, Overall Depth 9 1/8 in, Material Plastic, Compatible Mfg. Model Number WBW 18a, WBW 35a, WBW 5a, WBW 9a, Compatible Grainger Part Number 3JKF11, 3WRG6, 3WRG7, 3WRG8, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC454)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12 (TOP7500)
- U-MARK A10 Paint Marker Brown (10115)
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- Adam Equipment Shipping & Packing Scales