Shop All Bench and Floor Scale Accessories
Adam Equipment
Scale Protective Cover, Clear, PK10
Mfr # 700200058
Zoro # G8239716
product price: $148.99
/pk 10, $14.90/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color clear
- For Use With Adam CBC, CBD, CBK scales
- Finish Smooth
- Overall Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 700200058
- Zoro # G8239716
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 12 1/2 in |
Overall Depth | 14 in |
Details
Material | Plastic |
Item | Scale Protective Cover |
Color | clear |
For Use With | Adam CBC, CBD, CBK scales |
Finish | Smooth |
Compatible Mfg. Model Number | CBC, CBD, CBK |
Description
Scale Protective Cover, Overall Height 4 1/4 in, Overall Width 12 1/2 in, Overall Depth 14 in, Material Plastic, Compatible Mfg. Model Number CBC, CBD, CBK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- EXPO Low-Odor Dry Erase Marker Office Pack, Fine Bullet Tip, Assorted, PK36 (2003893)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- Adam Equipment Shipping & Packing Scales