Shop All Bench and Floor Scale Accessories
Adam Equipment
Scale Protective Cover, Clear, PK10
Mfr # 303200002
Zoro # G7970453
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- Material Plastic
- Color clear
- For Use With Adam WBW, WBZ Scales
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 303200002
- Zoro # G7970453
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 10 1/2 in |
Overall Depth | 9 1/8 in |
Details
Finish | Smooth |
Material | Plastic |
Color | clear |
Item | Scale Protective Cover |
For Use With | Adam WBW, WBZ Scales |
Compatible Mfg. Model Number | WBW 18a, WBW 35a, WBW 5a, WBW 9a |
Description
Scale Protective Cover, Overall Height 6 in, Overall Width 10 1/2 in, Overall Depth 9 1/8 in, Material Plastic, Compatible Mfg. Model Number WBW 18a, WBW 35a, WBW 5a, WBW 9a, Compatible Grainger Part Number 3JKF10, 3WRG6, 3WRG7, 3WRG8, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- NATIONAL CHECKING 3.5"x6.75" 2 Part Carbon Green 17 Line Guest Check 50 Checks, PK50 (A6000G)
- TARIFOLD Desk Display Unit, 10 A3 Size Assorted Color Pockets (D291A3)
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- Adam Equipment Bench and Floor Scale Accessories