Shop All Bench and Floor Scale Accessories
Adam Equipment
Scale Protective Cover, Clear
Mfr # 3052010526
Zoro # G8062302
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- For Use With Adam GBK, GBC, GFC Scales, GFK
- Material Plastic
- Color Clear
- Overall Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 3052010526
- Zoro # G8062302
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 6 3/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 10 1/4 in |
Details
Finish | Smooth |
Item | Scale Protective Cover |
For Use With | Adam GBK, GBC, GFC Scales, GFK |
Material | Plastic |
Color | Clear |
Compatible Mfg. Model Number | Gka, GKaM |
Description
Scale Protective Cover, Overall Height 4 1/2 in, Overall Width 6 3/4 in, Overall Depth 10 1/4 in, Material Plastic, Compatible Mfg. Model Number Gka, GKaM, Compatible Grainger Part Number 39CC77, 39CC78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER MNSCRPT 11X8.5 1/2IN RULED LW REAM (73)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 4", White, 50/Bundle (M1464)
- TAPE LOGIC Tape Logic® Labels, "Mixed Pallet", Fluorescent Yellow, 500/Roll (DL2481)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- ADAM EQUIPMENT Printer Paper, White, Paper, PK10 (3126011281)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- JOBAR INTERNATIONAL Jobar International JB5824 Extra Wide Talking Scale (JB5824)
- Adam Equipment Shipping & Packing Scales