Shop All Bench and Floor Scale Accessories
Adam Equipment
Scale Protective Cover, Clear
Mfr # 303209190
Zoro # G7886636
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- Material Plastic
- Color clear
- For Use With Adam WBW, WBZ Scales
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 303209190
- Zoro # G7886636
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 10 1/2 in |
Overall Depth | 9 1/8 in |
Details
Finish | Smooth |
Material | Plastic |
Item | Scale Protective Cover |
Color | clear |
For Use With | Adam WBW, WBZ Scales |
Compatible Mfg. Model Number | WBW 18a, WBW 35a, WBW 5a, WBW 9a |
Description
Scale Protective Cover, Overall Height 6 in, Overall Width 10 1/2 in, Overall Depth 9 1/8 in, Material Plastic, Compatible Mfg. Model Number WBW 18a, WBW 35a, WBW 5a, WBW 9a, Compatible Grainger Part Number 3JKF9, 3WRG6, 3WRG7, 3WRG8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pencil Sharpener, Electric, Tip Saver, 4"x7-1/2"x5", Black (BOSEPS8HDBLK)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- POST-IT Note, Super Sticky, Ne, PK12 (654-12SSAN)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- Adam Equipment Shipping & Packing Scales