Shop All Bench and Floor Scale Accessories
Adam Equipment
RS232 Cable, Gray, Vinyl, 5 ft.
Mfr # 3074010266
Zoro # G7837566
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Overall Length 5 ft
- Color Gray
- Connection Ports 9-Pin
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # 3074010266
- Zoro # G7837566
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5 ft |
Cable Length | 5 ft |
Details
Material | Vinyl |
Item | Scale Cable |
Color | Gray |
Connection Ports | 9-Pin |
Finish | Smooth |
For Use With | Adam Balances and Scales |
Compatible Mfg. Model Number | GK, PTM500 |
Interface | RS232 |
Description
Scale Cable, Compatible Mfg. Model Number GK, PTM500, Compatible Grainger Part Number 15Y007, Material Vinyl, Cable Length 5 ft, Color Gray, Interface RS232
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- ZEBRA PEN K-Refill 0.7mm Black 2pk (85212)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- PENDAFLEX Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (301407325)
- WEGMANN AUTOMOTIVE 0.50 oz. Mag Weights (Box of 50) (AW050)
- Adam Equipment Shipping & Packing Scales