Shop All Bench and Floor Scale Accessories
Adam Equipment
Printer Paper, White, Paper, PK10
Mfr # 3126011281
Zoro # G8321555
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Overall Height 4 1/2 in
- Finish Smooth
- For Use With Adam Balances and Scales
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # 3126011281
- Zoro # G8321555
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 9 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 2 in |
Width | 2 in |
Length | 9 1/2 in |
Details
Item | Scale Printer Paper |
Finish | Smooth |
For Use With | Adam Balances and Scales |
Material | Paper |
Color | White |
Compatible Mfg. Model Number | 1120011156 |
Description
Scale Printer Paper, Compatible Grainger Part Number 19YN78, Compatible Mfg. Model Number 1120011156, Color White, Length 9 1/2 in, Width 2 in, Material Paper, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Bags 5-1/2" x 4", 3/16" Thickness, Pk1500 (36DY41)
- HASBRO Yahtzee Classic Game 8Y+ (HSB00950)
- POST-IT Sticky Notes, 3x3 In., Capetown, PK14 (654-14AN)
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- ADAM EQUIPMENT Adam Equipment AE 403a LCD Indicator (AE 403a)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ADAM EQUIPMENT Non-Slip Mat, Gray, Rubber (700200059)
- GLOBAL INDUSTRIAL A/C Adaptor for Global Electronic Counting Scale (422855)
- Adam Equipment Shipping & Packing Scales