Shop All Bench and Floor Scales
Adam Equipment
Platform Scale, 330 lb./150kg, 0.02 lb.
Mfr # GF 330A
Zoro # G6149527
product price: $335.00
/ea
Free Shipping & Returns
$335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Readability 0.02lb / 0.01kg
- Pan Dimensions 19.7" x15.7" / 500x400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GF 330A
- Zoro # G6149527
- UPC # 840886105136
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 19.7" x15.7" / 500x400mm |
Details
Scale Readability | 0.02lb / 0.01kg |
Item | Platform Scale,330 lb./150kg,0.02 lb. |
Description
Platform Scale,330 lb./150kg,0.02 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Cyan (CE741A)
- SAUNDERS MFG. CO. Saunders, CRUISER MATE ALUMINUM STORAGE CLIPBOARD, 1.5in CLIP CAP, 8.5 X 12 SHEETS, SILVER (21017)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (CQT 5000)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- ADAM EQUIPMENT Digital Platform Bench Scale 200kg/440 lb. Capacity (CPWplus 200W)
- ADAM EQUIPMENT Adam Equipment PT11M Series NTEP Platform Scale W/GkaM LCD Indicator, 4'x4', 2,500 lb x 0.5 lb (PT112M-GKaM)
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- UWE Washdown NTEP Scale, 200 lb, .05 lb, 24x24" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 200-24)
- Adam Equipment Shipping & Packing Scales