Shop All Bench and Floor Scales
Adam Equipment
Platform Scale, 130 lb./60kg, 0.005 lb.
Mfr # GB 130A
Zoro # G6149484
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30.54 in
- Scale Readability 0.005lb / 0.002kg
- Overall Height 6.3 in
- Overall Length 15.7 in
- Pan Dimensions 15.7" x11.8" / 400x300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GB 130A
- Zoro # G6149484
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Width | 30.54 in |
Overall Height | 6.3 in |
Overall Length | 15.7 in |
Pan Dimensions | 15.7" x11.8" / 400x300mm |
Details
Scale Readability | 0.005lb / 0.002kg |
Item | Platform Scale,130 lb./60kg,0.005 lb. |
Net Weight | 22.0lb |
Description
Platform Scale,130 lb./60kg,0.005 lb.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- ADAM EQUIPMENT 1000 x 0.1g Compact Portable Scale (AD12211)
- ADAM EQUIPMENT Floor Scale, Digital, 5000 lb. Capacity (PT310-5 [AE403])
- ADAM EQUIPMENT Adam Equipment CPWplus 150 Bench Scale (CPWplus 150)
- ADAM EQUIPMENT Cruiser Bench Checkweighing Scale - 70 lbs (AD440172)
- ADAM EQUIPMENT Digital Platform Bench Scale 330 lb./150kg Capacity (CPWplus 150W)
- ADAM EQUIPMENT Digital Floor Scale 60kg/150 lb. Capacity (GFK 150AM)
- OPTIMA 10000 lb, 2 lb, 5x5' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 55 10K)
- Adam Equipment Shipping & Packing Scales