Shop All Pallet Rack Beams
Adam Equipment
Pallet Beams, 3000, Gka, 6600 lb./3000 k
Mfr # AELP 3000 [GKA]
Zoro # G6149606
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59.0 in
- Overall Height 5.0 in
- Overall Depth 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # AELP 3000 [GKA]
- Zoro # G6149606
- UPC # 840886105075
- Country of Origin China
- Category Pallet Rack Beams
Dimensions
Overall Width | 59.0 in |
Overall Height | 5.0 in |
Overall Depth | 5.0 in |
Details
Item | Pallet Beams,3000,Gka,6600 lb./3000 k |
Description
Pallet Beams,3000,Gka,6600 lb./3000 k
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (QUS234BK)
- 80/20 Black 10 S 12 Hole Tee Joining Plate (4125-BLACK)
- 80/20 Universal Pivot (40-4395)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-9/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM350096P)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30120)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2 (245976)
- Adam Equipment Pallet Racks