Shop All Pallet Rack Beams
Adam Equipment
Pallet Beams, 3000, AE403,6600 lb./3000
Mfr # AELP 3000 [AE403a]
Zoro # G6149579
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59.0 in
- Overall Height 5.0 in
- Overall Depth 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # AELP 3000 [AE403a]
- Zoro # G6149579
- UPC # 840886106836
- Country of Origin China
- Category Pallet Rack Beams
Dimensions
Overall Width | 59.0 in |
Overall Height | 5.0 in |
Overall Depth | 5.0 in |
Details
Item | Pallet Beams,3000,AE403,6600 lb./3000 |
Description
Pallet Beams,3000,AE403,6600 lb./3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Blue, 3 PK (K-QUS240BL-3)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Gray/Gray (20448)
- WHITMOR Add-On Skirt/Bls Hangr 2 (6021-182)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 120 in W, 2 7/16 in D, Orange (SBRUM550120P)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX35096)
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- Adam Equipment Pallet Rack Components