Shop All Pallet Rack Beams
Adam Equipment
Pallet Beams, 2000/4400 lb./2000kg, 1 lb.
Mfr # AELP 2000
Zoro # G6149344
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 59.0 in
- Overall Height 5.0 in
- Overall Depth 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # AELP 2000
- Zoro # G6149344
- UPC # 819309010364
- Country of Origin China
- Category Pallet Rack Beams
Dimensions
Overall Width | 59.0 in |
Overall Height | 5.0 in |
Overall Depth | 5.0 in |
Details
Item | Pallet Beams,2000/4400 lb./2000kg,1 lb. |
Description
Pallet Beams,2000/4400 lb./2000kg,1 lb.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating (SFW205CWB)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX35096)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 108"L x 5-1/8"H, 6270 Lb. Cap., Set Of 2 (245975)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- Adam Equipment Pallet Rack Beams