Shop All Bench and Floor Scale Accessories
Adam Equipment
Non-Slip Mat, Gray, Rubber
Mfr # 700200059
Zoro # G8367807
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Gray
- For Use With Adam CPW Plus Scales
- Finish Textured
- Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # 700200059
- Zoro # G8367807
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Width | 23 1/2 in |
Length | 35 1/2 in |
Details
Material | Rubber |
Color | Gray |
For Use With | Adam CPW Plus Scales |
Item | Scale Non-Slip Pad |
Finish | Textured |
Compatible Mfg. Model Number | CPWPlus 150L, CPWPlus 200L, CPWPlus 300L, CPWPlus 35L, CPWPlus 75L |
Description
Scale Non-Slip Pad, Compatible Mfg. Model Number CPWPlus 150L, CPWPlus 200L, CPWPlus 300L, CPWPlus 35L, CPWPlus 75L, Compatible Grainger Part Number 15Y043, 15Y044, 15Y045, 15Y046, 15Y047, Color Gray, Length 35 1/2 in, Width 23 1/2 in, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- XEROX XEROX COMP PHASER COMP 3610/3610DN/WC3615/WC3615DN (106R02720)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- AVERY Business Cards, 2" x 3.5" Sure F, PK2500 (5911)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- Adam Equipment Shipping & Packing Scales