Shop All Lab Scales & Balances
Adam Equipment
Luna Precision Balances 4600g Capacity x 0.01g Readability
Mfr # LTB 4602I
Zoro # G309238668
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pan Dimensions 7.3" x7.3" / 185x185mm
- Weighing Units g, ct, GN, N, dr, oz, ozt, dwt, mm, tl.T, tl.H, tl.S, T, custom unit
- Scale Readability 0.01g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # LTB 4602I
- Zoro # G309238668
- UPC # 840886107499
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Pan Dimensions | 7.3" x7.3" / 185x185mm |
Details
Weighing Units | g, ct, GN, N, dr, oz, ozt, dwt, mm, tl.T, tl.H, tl.S, T, custom unit |
Scale Readability | 0.01g |
Description
Luna precision balances deliver a combination of durability, performance and elegance. The stylish LCD shows results in 24mm blue digits on a contrasting black background for enhanced visibility. Collect and transmit information quickly to printers and computers with USB and RS-232 interfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- ADAM EQUIPMENT Adam Equipment HCB 1202aM Highland® NTEP Approved Portable Precision Balance, 1200 g x 0.01 g (HCB1202aM)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- OHAUS Ohaus® Scout® STX621 Electronic Portable Touchscreen Balance, 620g x 0.1g (30253013)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 500g/01g (VE-500)
- OHAUS Ohaus Pioneer Precision Balance, LCD (PX623)
- Adam Equipment Lab Scales & Balances