Shop All Bench and Floor Scale Accessories
Adam Equipment
Interface USB Cable, Gray, Vinyl
Mfr # 3074010267
Zoro # G7910795
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Adam Balances and Scales
- Material Vinyl
- Finish Smooth
- Includes USB Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # 3074010267
- Zoro # G7910795
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Cable Length | 5 ft |
Details
Color | Gray |
For Use With | Adam Balances and Scales |
Material | Vinyl |
Item | Scale Cable |
Finish | Smooth |
Includes | USB Cable |
Compatible Mfg. Model Number | EAB225i |
Interface | USB |
Description
Scale Cable, Compatible Mfg. Model Number EAB225i, Compatible Grainger Part Number 54YN19, Material Vinyl, Cable Length 5 ft, Color Gray, Interface USB, Includes USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Marks-A-Lot Permanent Marker, Large Chisel Tip, Assorted Ink, 12/Set (24800)
- SWINGLINE SpeedPro Electric Stapler, Full, 45 Sheet (S7042141)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X12)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400024)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- WEGMANN AUTOMOTIVE 0.50 oz. Mag Weights (Box of 50) (AW050)
- Adam Equipment Shipping & Packing Scales