Shop All Food Scales
Adam Equipment
Food Scales
Mfr # ABW 4S
Zoro # G010866242
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, oz
- Capacity 4 kg, 9 lb
- Scale Graduations 0.0002 lb, 0.1 g
- Weighing Surface Depth 7 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # ABW 4S
- Zoro # G010866242
- UPC # 840886108731
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 7 1/10 in |
Weighing Surface Width | 9 3/5 in |
Overall Width | 290 mm |
Overall Height | 105 mm |
Overall Length | 255 mm |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, oz |
Capacity | 4 kg, 9 lb |
Scale Graduations | 0.0002 lb, 0.1 g |
Scale Display | LED |
Washdown | Yes |
Platform Material | Stainless Steel |
Includes | AC Adapter, Rechargeable Battery |
Item | Food Scales |
Application Modes | Check Weighing, Parts Counting, Percentage Weighing, Weighing |
Standards | NSF |
Housing Material | Stainless Steel |
Scale Item | Platform Bench Scale |
Power Unit | 12V DC Adapter/Internal Rechargeable Battery |
Description
Food Scales
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Pot Insert (SK-BK-3G)
- TRUE Nozzle Screw Kit 980760/8115 (954047)
- HERB OX Herb Ox Sodium Free Instant Beef Broth, PK300 (23371)
- WINCO 20 in x 15 in x 5 in Black Bus Box (PL-5K)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30467747)
- RUBBERMAID COMMERCIAL Digital Food Service Scale, 150 lb. Cap (FG401088)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- DETECTO Detecto Confectionary Scoop for Baker Dough Scales (6100-0001)
- ESCALI Scale, Digital, Glass, 15 lb./7kg, Black (SCDG15BK)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- AMERICAN WEIGH SCALES Amw Glass Kitchen Scale 5Kg X 1G Orange (ONYX-5K-OR)
- Adam Equipment Food Scales