Shop All Food Scales
Adam Equipment
Food Scales
Mfr # ABW 32S
Zoro # G610866215
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, oz
- Capacity 70 lb, 32 kg
- Scale Graduations 2 g, 0.005 lb
- Weighing Surface Depth 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # ABW 32S
- Zoro # G610866215
- UPC # 840886108762
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 210 mm |
Weighing Surface Width | 210 mm |
Overall Width | 310 mm |
Overall Height | 105 mm |
Overall Length | 300 mm |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, oz |
Capacity | 70 lb, 32 kg |
Scale Graduations | 2 g, 0.005 lb |
Scale Display | LED |
Washdown | Yes |
Item | Food Scales |
Includes | AC Adapter, Rechargeable Battery |
Housing Material | Stainless Steel |
Application Modes | Check Weighing, Parts Counting, Percentage Weighing, Weighing |
Scale Item | Platform Bench Scale |
Standards | NSF |
Power Unit | 12V DC Adapter/Internal Rechargeable Battery |
Platform Material | Stainless Steel |
Description
Food Scales
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Filter/Drier EK032S ECT (9151163-01)
- HAMILTON BEACH Hamilton Beach 3.19 oz. Microban Stainless Steel Ergogrip Ivory Disher (80-10)
- TABLECRAFT Strainer, Medium Mesh, 8" (98)
- LINCOLN Infra-Red Lamp 120V, 250W (000371SP)
- ESCALI Nutro Digital Food Scale (SQ157B)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Metallic (SCDG11M)
- CDN Digital Portion Control Scale, 22 lb (SD2202)
- ESCALI Universal 9V Power Adaptor (9VAD)
- TAYLOR PRECISION PRODUCTS Digital 4.4 lb. Capacity Kitchen Scale with Bowl (380444)
- REEFS RC Reefs RC SEHREEFS83 Micro Servo Winch with Micro Spool Kit (SEHREEFS83)
- CDN Digital Portion Control Scale, 11 lb (SD1114)
- Adam Equipment Food Scales