Shop All Food Scales
Adam Equipment
Food Scales
Mfr # ABW 16S
Zoro # G310866249
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, oz
- Capacity 35 lb, 16 kg
- Scale Graduations 0.002 lb, 1 g
- Weighing Surface Depth 7 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # ABW 16S
- Zoro # G310866249
- UPC # 840886108755
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 7 1/10 in |
Weighing Surface Width | 9 3/5 in |
Overall Width | 290 mm |
Overall Length | 255 mm |
Overall Height | 105 mm |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, oz |
Capacity | 35 lb, 16 kg |
Scale Graduations | 0.002 lb, 1 g |
Scale Display | LED |
Washdown | Yes |
Platform Material | Stainless Steel |
Housing Material | Stainless Steel |
Scale Item | Platform Bench Scale |
Standards | NSF |
Power Unit | 12V DC Adapter/Internal Rechargeable Battery |
Item | Food Scales |
Application Modes | Check Weighing, Parts Counting, Percentage Weighing, Weighing |
Includes | AC Adapter, Rechargeable Battery |
Description
Food Scales
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY 10" Slicer Carving Knife, Black (M20410)
- HYDRATION HEALTH PRODUCTS Pro:play Hydration Powder, Lemon Lime, PK50 (31130)
- GARLAND Pilot - Sit (2520800)
- BAK-KLENE Bak-Klene Bread Bakery Release And Pan Spray 14 oz. Aerosol, PK6 (14335)
- TAYLOR Portioning Scale, 22 lb., 12-1/4 in. L, SS (TE22FT)
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- OHAUS Food Prcssng Scale, SS, 0.001kg/0.002 lb. (V22XWE3T)
- TAYLOR Digital Portioning Scale, Glass Platform (3800N)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V22XWE6T)
- DETECTO Detecto Confectionary Scoop for Baker Dough Scales (6100-0001)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- Adam Equipment Food Scales