Shop All Bench and Floor Scales
Adam Equipment
Floor Scale, Digital, 5000 lb. Capacity
Mfr # PT315-5 [AE403]
Zoro # G7953549
product price: $1,754.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,754.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz
- Capacity 5,000 lb
- Scale Graduations 0.5 kg/1 lb
- Weighing Surface Depth 59 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # PT315-5 [AE403]
- Zoro # G7953549
- UPC # 840886106959
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 59 1/8 in |
Weighing Surface Width | 59 1/8 in |
Overall Width | 59 1/8 in |
Overall Height | 4 1/4 in |
Overall Length | 59 19/32 in |
Overall Depth | 59 1/8 in |
Cord Length | 15 ft |
Display Character Height | 1 5/8 in |
Weighing Surface Height | 4 3/8 in |
Description
Platform Floor Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weight Capacity 5,000 lb, Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 kg/1 lb, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- SMEAD Tab, Folder, Hang, Poly, 1/3, Cl Pk (SMD64615)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12 (PENBL107A)
- ADAM EQUIPMENT Adam Equipment CPWplus 15P Bench Scale (CPWplus 15P)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32UH Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32UH)
- MEASURETEK Bench Scale, Digital, 30kg/60 lb., LCD (GGS_42964)
- Adam Equipment Shipping & Packing Scales