Shop All Bench and Floor Scales
Adam Equipment
Floor Scale, Digital, 5000 lb. Capacity
Mfr # PT310-5 [AE403]
Zoro # G7953533
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,130.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz
- Scale Graduations 0.5 kg/1 lb
- Weighing Surface Depth 39 3/8 in
- Weighing Surface Width 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # PT310-5 [AE403]
- Zoro # G7953533
- UPC # 840886106959
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 39 3/8 in |
Weighing Surface Width | 39 3/8 in |
Overall Width | 39 3/8 in |
Overall Height | 4 1/4 in |
Overall Length | 39 13/32 in |
Overall Depth | 39 3/8 in |
Pan Dimensions | 39.4" x39.4" / 1000x1000mm |
Display Character Height | 1 5/8 in |
Cord Length | 15 ft |
Weighing Surface Height | 4 3/8 in |
Description
Platform Floor Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weight Capacity 5,000 lb, Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz, Scale Graduations 0.5 kg/1 lb, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Standard Stapler, w/1250 Staples and Stapler Remover, Black PK (SWI54567)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- DATAPRODUCTS Ink Roller for Aurora Cal., Red/Black (R1427)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- ADAM EQUIPMENT Floor Scale, Digital, 2500 lb. Capacity (PT110 [AE403])
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-48UH Cruiser Bench Checkweighing Scale - 100 lbs (Adam-CKT-48UH)
- ADAM EQUIPMENT Adam Equipment CPWplus 150 Bench Scale (CPWplus 150)
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- Adam Equipment Bench and Floor Scales