Shop All Bench and Floor Scales
Adam Equipment
Floor Scale, Digital, 1100 lb. Capacity
Mfr # PTM 500 {AE403}
Zoro # G7614137
product price: $1,329.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,329.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz
- Capacity 1,100 lb
- Scale Graduations 0.1 kg/0.2 lb
- Weighing Surface Depth 29 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # PTM 500 {AE403}
- Zoro # G7614137
- UPC # 840886107222
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 29 7/8 in |
Weighing Surface Width | 22 3/4 in |
Overall Width | 40 1/4 in |
Overall Length | 31 39/64 in |
Overall Height | 3 in |
Overall Depth | 31 5/8 in |
Cord Length | 10 ft |
Display Character Height | 1 5/8 in |
Weighing Surface Height | 3 in |
Description
Platform Floor Scale, Scale Application Drum Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 29 7/8 in, Weighing Surface Width 22 3/4 in, Weight Capacity 1,100 lb, Weighing Units Custom unit, g, kg, lb, lb/oz, N, oz, Scale Graduations 0.1 kg/0.2 lb, Overall Width 40 1/4 in, Overall Depth 31 5/8 in, Overall Height 3 in, Weighing Surface Height 3 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gold, Silver Metallic Permanent Markers, 2 PK (1829202)
- BRADY Red Tag Station With Clipboard, Unfilled (122049)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- DYMO Printer Label, 1-4/10" 3-1/2" L (30321)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 65 lb. Cap. (LBX30)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- ADAM EQUIPMENT Digital Compact Bench Scale 4000g/9 lb. Capacity (ABW4)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS 75M)
- ADAM EQUIPMENT Digital Platform Bench Scale 330 lb./150kg Capacity (CPWplus 150W)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (DCT 5000)
- OPTIMA HOME SCALES Sterling Pocket Scale with Lid Weighing TraySilver 300 x 0.01 g (ST-302)
- Adam Equipment Bench and Floor Scales