Adam Equipment

Floor Checkweighing Scales, USB, 165 lb.


product price: $752.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weighing Units g, kg, lb, lb:oz, oz
  • Overall Width 35 in
  • Scale Readability 0.002lb / 1g
  • Overall Height 7 in
  • Overall Length 19 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 35 in
Overall Height 7 in
Overall Length 19 in
Pan Dimensions 19.7" x15.7" / 500x400mm

Details

Weighing Units g, kg, lb, lb:oz, oz
Scale Readability 0.002lb / 1g
Item Floor Checkweighing Scales,USB,165 lb.
Net Weight 40lb

Description

Floor Checkweighing Scales,USB,165 lb.

Restrictions

  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.