Shop All Bench and Floor Scales
Adam Equipment
Digital Veterinarian Scale, 75kg/165 lb. Cap., 20g Graduations
Mfr # CPWplus 75L
Zoro # G9180455
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Veterinarian Scale
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 165 lb, 75 kg
- Scale Graduations 20 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CPWplus 75L
- Zoro # G9180455
- UPC # 819309012207
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 23 5/8 in |
Weighing Surface Width | 35 3/8 in |
Overall Width | 3 23/32 in |
Overall Height | 1 39/64 in |
Overall Length | 8 39/64 in |
Pan Dimensions | 23.6" x35.4" / 600x900mm |
Description
Platform Bench Scale, Capacity 165 lb, 75 kg, Scale Graduations 20 g, Overall Length 8 39/64 in, Overall Width 3 23/32 in, Overall Height 1 39/64 in, Weighing Surface Width 35 3/8 in, Weighing Surface Depth 23 5/8 in, Stainless Steel, Power Source AC Adapter, Internal Rechargeable Battery, LCD Scale Display, Standards CE, FCC, UL, Includes AC Adapter/Charger, Digital/Mechanical Digital, Weighing Units g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Blue (WL-075-25-BL)
- ADVANTUS Badge Holder, Proximity, Horizontal, 50/PK, Clear PK (AVT75450)
- LABELWORKS PX Adapter for LW-PX900 and LW-PX800 (AST1527)
- HIRSH File Caddy for Vertical Metal File Cabinets, Adjustable (10035)
- ADAM EQUIPMENT Digital Floor Scale 600kg/1320 lb. Capacity (GFK1320A)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK 600AM)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (CQT 2000)
- ADAM EQUIPMENT Digital Platform Bench Scale 200kg/440 lb. Capacity (CPWplus 200W)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- A&D WEIGHING Digital Compact Bench Scale 310g Capacity (HT-300)
- Adam Equipment Bench and Floor Scales