Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity
Mfr # CPWPLUS75
Zoro # G4223046
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz, lb/oz
- Scale Graduations 0.02 kg/0.05 lb
- Weighing Surface Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CPWPLUS75
- Zoro # G4223046
- UPC # 819309012191
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 11 3/4 in |
Overall Height | 2 in |
Overall Width | 11 3/4 in |
Overall Length | 8 45/64 in |
Display Character Height | 7/8 in |
Weighing Surface Height | 2 in |
Battery Size | AA |
Overall Depth | 11 3/4 in |
Cord Length | 3 ft |
Pan Dimensions | 11.8" x11.8" / 300x300mm |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 165 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.02 kg/0.05 lb, Overall Width 11 3/4 in, Overall Depth 11 3/4 in, Overall Height 2 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Sm (65988)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- FLIPSIDE PRODUCTS Large Desktop Easel Set w/ Dry Erase Pen, 2 Magnets (50002)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- OPTIMA SCALE MFG-NINGBO-106226 Global Industrial NTEP Mobile Bench Scale w/ Backrail, LED Display, 500 lb x 0.1 lb (412664)
- Adam Equipment Shipping & Packing Scales