Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity
Mfr # CPWPLUS35
Zoro # G3911993
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz, lb/oz
- Scale Graduations 0.01 kg/0.02 lb
- Weighing Surface Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CPWPLUS35
- Zoro # G3911993
- UPC # 819309012146
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 11 3/4 in |
Overall Height | 2 in |
Overall Length | 8 45/64 in |
Overall Width | 11 3/4 in |
Display Character Height | 7/8 in |
Battery Size | AA |
Cord Length | 3 ft |
Overall Depth | 11 3/4 in |
Weighing Surface Height | 2 in |
Pan Dimensions | 11.8" x11.8" / 300x300mm |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 75 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.01 kg/0.02 lb, Overall Width 11 3/4 in, Overall Depth 11 3/4 in, Overall Height 2 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CARDINAL 3" View D-Ring Binder, Black (17601)
- LEARNING RESOURCES Barnyard Answer Buzzers Set, 4 Pieces (3775)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 33 lb./15kg Capacity (CPWPLUS15)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- ADAM EQUIPMENT Mechanical Compact Bench Scale 610g Capacity (TBB610S)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- ADAM EQUIPMENT Moisture Analyzer 200g Capacity, 0.01g Readability (PMB 202)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150L)
- Adam Equipment Shipping & Packing Scales