Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale with Remote Indicator 33 lb./15kg Capacity
Mfr # CPWPLUS15
Zoro # G4149792
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz, lb/oz
- Scale Graduations 0.005 kg/0.01 lb
- Weighing Surface Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CPWPLUS15
- Zoro # G4149792
- UPC # 819309012030
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 11 3/4 in |
Overall Length | 8 45/64 in |
Overall Height | 2 in |
Overall Width | 11 3/4 in |
Display Character Height | 7/8 in |
Weighing Surface Height | 2 in |
Overall Depth | 11 3/4 in |
Cord Length | 3 ft |
Battery Size | AA |
Pan Dimensions | 11.8" x11.8" / 300x300mm |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 33 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.005 kg/0.01 lb, Overall Width 11 3/4 in, Overall Depth 11 3/4 in, Overall Height 2 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- BSC PREFERRED 13 x 13 x 12-1/2'' Insulated Shipping Kit (S-11357)
- ROLODEX Jumbo Pencil Holder, Black (62557)
- AVERY Seal, Notarial, Gold, 2""Dia 44PK (AVE05868)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS35)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 25 lb. Cap. (LBX12)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- OHAUS Digital Compact Bench Scale 120g Capacity (STX123)
- Adam Equipment Bench and Floor Scales