Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity
Mfr # CPWPLUS200
Zoro # G3991802
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz, lb/oz
- Scale Graduations 0.05 kg/0.1 lb
- Weighing Surface Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CPWPLUS200
- Zoro # G3991802
- UPC # 819309012085
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 3/4 in |
Weighing Surface Width | 11 3/4 in |
Overall Height | 2 in |
Overall Width | 11 3/4 in |
Overall Length | 8 45/64 in |
Weighing Surface Height | 2 in |
Display Character Height | 7/8 in |
Battery Size | AA |
Overall Depth | 11 3/4 in |
Cord Length | 3 ft |
Pan Dimensions | 11.8" x11.8" / 300x300mm |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 440 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.05 kg/0.1 lb, Overall Width 11 3/4 in, Overall Depth 11 3/4 in, Overall Height 2 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25 (727825265)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- KLEIN TOOLS Bent Trimmer, 8-Inch (G208)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS35)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (CQT 2000)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- TAYLOR Digital Compact Bench Scale 2 lb. Capacity (TE32FT)
- Adam Equipment Bench and Floor Scales