Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity
Mfr # CPWPLUS 200M
Zoro # G3890923
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz, lb/oz
- Scale Graduations 0.05 kg/0.1 lb
- Weighing Surface Depth 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CPWPLUS 200M
- Zoro # G3890923
- UPC # 819309012108
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 19 3/4 in |
Weighing Surface Width | 19 3/4 in |
Overall Height | 3 1/8 in |
Overall Length | 8 11/16 in |
Overall Width | 19 3/4 in |
Overall Depth | 19 3/4 in |
Weighing Surface Height | 2 in |
Cord Length | 3 ft |
Battery Size | AA |
Display Character Height | 7/8 in |
Pan Dimensions | 19.7" x19.7" / 500x500mm |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 19 3/4 in, Weight Capacity 440 lb, Weighing Units kg, lb, oz, lb/oz, Scale Graduations 0.05 kg/0.1 lb, Overall Width 19 3/4 in, Overall Depth 19 3/4 in, Overall Height 3 1/8 in, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- CANON 4628C001 (MC-G01) Maintenance Cartridge (4628C001)
- OFFICEMATE Magnet, Circle, Sizes/Colors, Assrtd (92500)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS 75M)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-48UH Cruiser Bench Checkweighing Scale - 100 lbs (Adam-CKT-48UH)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- Adam Equipment Shipping & Packing Scales