Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale 8000g/16 lb. Capacity
Mfr # GBK 16a
Zoro # G9047927
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Scale Graduations 0.2 g/0.0004 lb
- Weighing Surface Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # GBK 16a
- Zoro # G9047927
- UPC # 819309012696
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 7/8 in |
Overall Length | 10 1/4 in |
Overall Height | 26 7/8 in |
Overall Width | 11 7/8 in |
Overall Depth | 20 1/2 in |
Display Character Height | 13/16 in |
Weighing Surface Height | 2 5/8 in |
Cord Length | 3 ft |
Pan Dimensions | 15.7" x11.8" / 400x300mm |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 16 lb, Weighing Units kg, g, lb, oz, Scale Graduations 0.2 g/0.0004 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICSCSM11RD)
- BROTHER Ink, 200-Page-Yield, Cyan (LC401CS)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBK 70a)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32 Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32)
- ADAM EQUIPMENT Floor Scale, Digital, 5000 lb. Capacity (PT310-5 [AE403])
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CCT16)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MHD35)
- Adam Equipment Bench and Floor Scales