Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale 6kg/15 lb. Capacity
Mfr # GBK 15AM
Zoro # G9181627
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Scale Graduations 2 g/0.004 lb
- Weighing Surface Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # GBK 15AM
- Zoro # G9181627
- UPC # 819309017011
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 7/8 in |
Overall Width | 11 7/8 in |
Overall Height | 26 7/8 in |
Overall Length | 20 1/2 in |
Weighing Surface Height | 2 5/8 in |
Cord Length | 3 ft |
Display Character Height | 13/16 in |
Overall Depth | 20 1/2 in |
Pan Dimensions | 15.7" x11.8" / 400x300mm |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 15 lb, Weighing Units kg, g, lb, oz, Scale Graduations 2 g/0.004 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100B00 #1Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100B00)
- UNIVERSAL Rubberbands, Size 19, 1/4 lb., PK310 (UNV00419)
- ZORO SELECT 1-7/8" x 3-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX8)
- ACCUFORM Sealing Tape, Potable Water Cooler, 55 yd Length, 2 in Width, Poly Film Material Type, GreenWhite (KWC100)
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- ADAM EQUIPMENT Digital Platform Bench Scale 30 lb./15kg Capacity (GBK 30AM)
- ADAM EQUIPMENT Adam Equipment CKT 48/USB Cruiser Bench Checkweighing Scale with USB, 100 lb x 0.005 lb (CKT 48/USB)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBK 130a)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBC 70a)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CCT16)
- TOR REY PLP-5/5-2500/5000 Pro-Tek 5000 lb. 5' x 5' Industrial Floor Scale (166PLP555K)
- Adam Equipment Bench and Floor Scales