Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale 60 lb./30kg Capacity
Mfr # GBK 60AM
Zoro # G9181645
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Scale Graduations 10 g/0.02 lb
- Weighing Surface Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GBK 60AM
- Zoro # G9181645
- UPC # 819309017035
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 7/8 in |
Overall Height | 26 7/8 in |
Overall Width | 11 7/8 in |
Overall Length | 20 1/2 in |
Overall Depth | 20 1/2 in |
Cord Length | 3 ft |
Display Character Height | 13/16 in |
Weighing Surface Height | 2 5/8 in |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 60 lb, Weighing Units kg, g, lb, oz, Scale Graduations 10 g/0.02 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Journal, PK3 (391FX)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- ACCO Clip, Magnetic, Medium (72132)
- ADAM EQUIPMENT Digital Platform Bench Scale 300 lb./150kg Capacity (GBK 300AM)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 16 lb. Cap. (CCT8)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32 Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- Adam Equipment Bench and Floor Scales