Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale 35 lb./16kg Capacity
Mfr # GBC 35a
Zoro # G9180376
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.5 g/0.001 lb
- Weighing Surface Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GBC 35a
- Zoro # G9180376
- UPC # 819309012610
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 7/8 in |
Overall Height | 26 7/8 in |
Overall Length | 10 1/4 in |
Overall Width | 11 7/8 in |
Overall Depth | 20 1/2 in |
Cord Length | 3 ft |
Weighing Surface Height | 2 5/8 in |
Display Character Height | 3/4 in |
Pan Dimensions | 15.7" x11.8" / 400x300mm |
Description
Bench Scale, Scale Application Industrial Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 35 lb, Weighing Units kg, lb, Scale Graduations 0.5 g/0.001 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Fire 3Mm 2Kg (3DCH0329020)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- PCI Pci Kyocera Tk-3192 1T02T60Us0 Black Toner Cartridge w/ 1 Waste (TK-3192-PCI)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBC 70a)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK 600AM)
- ADAM EQUIPMENT Floor Scale, Digital, 2500 lb. Capacity (PT110 [AE403])
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- A&D WEIGHING Digital Platform Bench Scale 300 lb./150kg Capacity (FG-150KAM)
- Adam Equipment Shipping & Packing Scales