Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale 32kg/70 lb. Capacity
Mfr # GBK 70a
Zoro # G9180351
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Scale Graduations 2 g/0.004 lb
- Weighing Surface Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # GBK 70a
- Zoro # G9180351
- UPC # 819309012771
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 7/8 in |
Overall Length | 10 1/4 in |
Overall Width | 11 7/8 in |
Overall Height | 26 7/8 in |
Overall Depth | 20 1/2 in |
Weighing Surface Height | 2 5/8 in |
Cord Length | 3 ft |
Display Character Height | 13/16 in |
Pan Dimensions | 15.7" x11.8" / 400x300mm |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 70 lb, Weighing Units kg, g, lb, oz, Scale Graduations 2 g/0.004 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown (70121)
- SMEAD Expanding File 10x15", 2" Expansion (77245)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Bronze (MAN-1402-BZ)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- ADAM EQUIPMENT Adam Equipment CPWplus 150 Bench Scale (CPWplus 150)
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- A&D WEIGHING Digital Compact Bench Scale 6000g Capacity (EK-6000I)
- Adam Equipment Shipping & Packing Scales