Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale 32kg/70 lb. Capacity
Mfr # GBC 70a
Zoro # G9180385
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 1 g/0.002 lb
- Weighing Surface Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # GBC 70a
- Zoro # G9180385
- UPC # 819309012634
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 7/8 in |
Overall Length | 10 1/4 in |
Overall Width | 11 7/8 in |
Overall Height | 26 7/8 in |
Cord Length | 3 ft |
Overall Depth | 20 1/2 in |
Display Character Height | 3/4 in |
Weighing Surface Height | 2 5/8 in |
Pan Dimensions | 15.7" x11.8" / 400x300mm |
Description
Bench Scale, Scale Application Industrial Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 70 lb, Weighing Units kg, lb, Scale Graduations 1 g/0.002 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP C810/C830 BLACK (44059112)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (MD955)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 16 lb. Cap. (CCT8)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- Adam Equipment Bench and Floor Scales