Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale 30 lb./15kg Capacity
Mfr # GBK 30AM
Zoro # G9181636
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Scale Graduations 4 g/0.01 lb
- Weighing Surface Depth 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GBK 30AM
- Zoro # G9181636
- UPC # 819309017028
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 7/8 in |
Overall Height | 26 7/8 in |
Overall Length | 20 1/2 in |
Overall Width | 11 7/8 in |
Overall Depth | 20 1/2 in |
Weighing Surface Height | 2 5/8 in |
Display Character Height | 13/16 in |
Cord Length | 3 ft |
Pan Dimensions | 15.7" x11.8" / 400x300mm |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 30 lb, Weighing Units kg, g, lb, oz, Scale Graduations 4 g/0.01 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Pink, 400/Case (LL175PK)
- ZORO SELECT Pint Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40032)
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5 x 5.88, Clear, PK40 (315882BX)
- PENTEL Lead Refill, 0.5mm, PK90 (PENC25BPHB3K6)
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 65 lb. Cap. (LBX30)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT48)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- ADAM EQUIPMENT Adam Equipment CPWPlus 15P Digital Bench Scale with Indicator Stand, 33 lb x 0.01 lb (CPWPlus 15P)
- UWE Washdown Scale, 660 lb, .1 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-660)
- Adam Equipment Bench and Floor Scales