Shop All Bench and Floor Scales
Adam Equipment
Digital Physician Scale 550 lb./250kg Capacity
Mfr # MDW-250L
Zoro # G4792575
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 250kg/550 lb
- Scale Graduations 0.2 lb
- Weighing Surface Depth 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # MDW-250L
- Zoro # G4792575
- UPC # 819309013679
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 14 1/2 in |
Weighing Surface Width | 10 3/4 in |
Overall Height | 37 in |
Overall Length | 21 1/9 in |
Overall Width | 10 3/4 in |
Width | 21.1" |
Pan Dimensions | 10.8" x14.8" / 275x375mm |
Details
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Capacity | 250kg/550 lb |
Scale Graduations | 0.2 lb |
Scale Display | LCD |
Power Source | AC Adapter, Internal Rechargeable Battery |
Standards | CE, FCC, UL |
Includes | AC adapter |
Item - Bathroom and Medical Scales | Physician Scale |
Scale Readability | 0.2 lb. |
Item | Physician Scale |
Housing Material | Steel |
Green Environmental Attribute | Product is Rechargeable |
Application Modes | Weighing |
Platform Material | Steel |
Power Unit | AC Adapter, Internal Rechargeable Battery |
Description
Physician Scale, Capacity 250kg/550 lb, Scale Graduations 0.2 lb, Overall Length 21 1/9 in, Overall Width 10 3/4 in, Overall Height 37 in, Weighing Surface Width 10 3/4 in, Weighing Surface Depth 14 1/2 in, Steel, Power Source AC Adapter, Internal Rechargeable Battery, LCD Scale Display, Standards CE, FCC, UL, Includes AC Adapter, Digital/Mechanical Digital, Weighing Units kg, lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- LUXOR 40"x60" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB6040WW)
- ADAM EQUIPMENT 1000 x 0.1g Compact Portable Scale (AD12211)
- ADAM EQUIPMENT Digital Platform Bench Scale 75 lb./35kg Capacity (CPWplus 35W)
- ADAM EQUIPMENT Digital Floor Scale 600kg/1320 lb. Capacity (GFK1320A)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- ADAM EQUIPMENT Adam Equipment PT11M Series NTEP Platform Scale W/GkaM LCD Indicator, 4'x4', 2,500 lb x 0.5 lb (PT112M-GKaM)
- COMER EN 5000 lbs NTEP Floor Scale - 4.2 in. x 2 x 2 ft. (CO2112020)
- Adam Equipment Shipping & Packing Scales