Shop All Bench and Floor Scales
Adam Equipment
Digital Indicator, Counting Scale
Mfr # GCA
Zoro # G0698323
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb
- Scale Readability Selectable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # GCA
- Zoro # G0698323
- UPC # 819309012801
- Country of Origin China
- Category Bench and Floor Scales
Details
Weighing Units | g, kg, lb |
Item | Digital Indicator,Counting Scale |
Scale Readability | Selectable |
Description
Digital Indicator,Counting Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Calibration Weight, Metric, 150g (8442)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS 200M)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32UH Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32UH)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32 Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32)
- ADAM EQUIPMENT Adam Equipment CPWplus 150 Bench Scale (CPWplus 150)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- OPTIMA SCALES Optima Scales OPH-P103 High Precision Balance - 100g x 0.001g (OPH-P103)
- Adam Equipment Shipping & Packing Scales