Shop All Bench and Floor Scales
Adam Equipment
Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity
Mfr # PT112+GK
Zoro # G2243845
product price: $1,239.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, g
- Capacity 1,000 kg, 2,500 lb
- Scale Graduations 0.2 kg/0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # PT112+GK
- Zoro # G2243845
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 47 1/4 in |
Weighing Surface Width | 47 1/4 in |
Overall Width | 47 1/4 in |
Overall Height | 4 1/4 in |
Overall Length | 47 13/64 in |
Weighing Surface Height | 4 3/8 in |
Cord Length | 15 ft |
Display Character Height | 13/16 in |
Overall Depth | 47 1/4 in |
Pan Dimensions | 47.2" x47.2" / 1200x1200mm |
Description
Floor Scale, Scale Application Pallet Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weight Capacity 2,500 lb, Weighing Units kg, g, Scale Graduations 0.2 kg/0.5 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Literature Organizer, 12-Compartment (61432U01C)
- HUSKY Husky CF0410C 10 x 100 ft.; 4 Mil Clear Poly Film (73257050784)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- KABLE KONTROL Kable KontrolĀ® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 2 Ethernet Ports (GMPT-1)
- ADAM EQUIPMENT Digital Compact Bench Scale 1500g Capacity (HCB 1502)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- ADAM EQUIPMENT Adam Equipment CPWplus 75P Bench Scale (CPWplus 75P)
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- MEASURETEK Digital Compact Bench Scale 6kg/13 lb. Capacity (12R991)
- Adam Equipment Shipping & Packing Scales