Shop All Bench and Floor Scales
Adam Equipment
Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity
Mfr # PT312-10GK
Zoro # G2243827
product price: $1,239.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Scale Graduations 1 kg/2 lb
- Weighing Surface Depth 47 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # PT312-10GK
- Zoro # G2243827
- UPC # 840886109516
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 47 1/4 in |
Weighing Surface Width | 47 1/4 in |
Overall Height | 4 1/4 in |
Overall Length | 47 13/64 in |
Overall Width | 47 1/4 in |
Weighing Surface Height | 4 3/8 in |
Cord Length | 15 ft |
Overall Depth | 47 1/4 in |
Display Character Height | 13/16 in |
Pan Dimensions | 47.2" x47.2" / 1200x1200mm |
Description
Floor Scale, Scale Application Pallet Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weight Capacity 10,000 lb, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 1 kg/2 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTPOINT PRODUCTS Cf213A Toner Cartridge - Magenta- 1800 Yield (200619P)
- INTEGRA Pen Style Fluor Highlighters, Grn, PK12 (ITA36185)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Blue (CT2-BL)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- ADAM EQUIPMENT 1000 x 0.1g Compact Portable Scale (AD12211)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- ADAM EQUIPMENT Cruiser Bench Checkweighing Scale - 70 lbs (AD440172)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (DCT 5000)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- ISHIDA Digital Compact Bench Scale 60 lb. Capacity (IPC)
- Adam Equipment Bench and Floor Scales