Shop All Bench and Floor Scales
Adam Equipment
Digital Floor Scale 660 lb./300kg Capacity
Mfr # GFK 600AM
Zoro # G9181697
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb, lb/oz, oz
- Scale Graduations 0.05 kg/0.1 lb
- Weighing Surface Depth 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GFK 600AM
- Zoro # G9181697
- UPC # 819309017004
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 19 3/4 in |
Weighing Surface Width | 15 3/4 in |
Overall Height | 33 7/8 in |
Overall Length | 24 13/32 in |
Overall Width | 15 3/4 in |
Overall Depth | 24 3/8 in |
Cord Length | 4 ft |
Display Character Height | 13/16 in |
Weighing Surface Height | 6 in |
Pan Dimensions | 19.7" x15.7" / 500x400mm |
Description
Floor Scale, Scale Application Package Weighing, Scale Type Floor, Scale Display Digital, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 660 lb, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.05 kg/0.1 lb, Overall Width 15 3/4 in, Overall Depth 24 3/8 in, Overall Height 33 7/8 in, Weighing Surface Height 6 in, Basic Power Source Battery/Electric, Body Material ABS, Die-Cast Aluminum, Floor Scale Type Checkweighing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- MEAD Composition Book, Wide Ruled, 100 Sheets Per Book, PK3 (MEA09910)
- MILTEX INTEGRA Vantage Iris Scissors, 4.125in, Straight (V95-304)
- JANDORF Comptr Grommet Almd1-1/2 (61600)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 65 lb. Cap. (LBX30)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- ADAM EQUIPMENT Digital Platform Bench Scale 200kg/440 lb. Capacity (CPWplus 200W)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- OHAUS Mechanical Compact Bench Scale 2610g Capacity (1650-W0)
- Adam Equipment Bench and Floor Scales