Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 660 lb./300kg Capacity
Mfr # GFC 660a
Zoro # G9047911
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Scale Graduations 0.05 lb
- Weighing Surface Depth 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # GFC 660a
- Zoro # G9047911
- UPC # 819309012900
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 19 5/8 in |
Weighing Surface Width | 15 5/8 in |
Overall Height | 33 7/8 in |
Overall Width | 33 7/8 in |
Overall Length | 10 13/64 in |
Pan Dimensions | 19.7" x15.7" / 500x400mm |
Details
Scale Sub-Category | Counting Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 660 lb, 300 kg |
Scale Graduations | 0.05 lb |
Scale Display | LCD |
Washdown | No |
Power Unit | AC Adapter, Internal Rechargeable Battery |
Scale Readability | 0.05 lb. |
Application Modes | Check Counting, Parts Counting, Weighing |
Scale Connection Ports | Bidirectional RS-232 |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Housing Material | Stainless steel |
Includes | AC Adapter/Charger |
Standards | CE, FCC, UL |
Description
Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 660 lb, 300 kg, Scale Graduations 0.05 lb, Scale Display LCD, Weighing Surface Depth 19 5/8 in, Weighing Surface Width 15 5/8 in, Overall Length 10 13/64 in, Overall Width 33 7/8 in, Overall Height 33 7/8 in, Application Modes Check Counting, Parts Counting, Weighing, Power Unit AC Adapter, Internal Rechargeable Battery, Scale Connection Ports Bidirectional RS-232, Platform Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Inkless Fingerprint Pad, 2 1/4 x 1 3/4, Black (03027)
- TOMBOW MONO TWIN PERMANENT MARKER, BK (56500)
- BUSINESS SOURCE Rubberbands, Size 105, 1Lb, PK60 (15726)
- COSCO Ink Refill, Blue, 0.35 oz. (038790)
- ADAM EQUIPMENT Digital Platform Bench Scale 300 lb./150kg Capacity (GBK 300AM)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- ADAM EQUIPMENT Floor Scale, Digital, 5000 lb. Capacity (PT310-5 [AE403])
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- ADAM EQUIPMENT Digital Floor Scale 600kg/1320 lb. Capacity (GFK1320A)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- Adam Equipment Shipping & Packing Scales