Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 5000g Capacity
Mfr # DCT 5000
Zoro # G4755877
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Capacity 5,000 g
- Scale Graduations 2 g, 0.002 kg, 0.005 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # DCT 5000
- Zoro # G4755877
- UPC # 819309012429
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 5 3/4 in |
Overall Width | 8 1/4 in |
Overall Length | 8 1/4 in |
Overall Height | 1 5/8 in |
Pan Dimensions | 5.7" x5.7" / 145x145mm |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 5,000 g |
Scale Graduations | 2 g, 0.002 kg, 0.005 lb |
Scale Display | LCD |
Washdown | No |
Includes | AC adapter |
Item | Compact Bench Scale |
Housing Material | Plastic |
Scale Readability | 0.002kg/2g/0.005 lb. |
Application Modes | Weighing |
Standards | CE, FCC, UL |
Power Unit | AC, Battery |
Platform Material | Plastic |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 5,000 g, Scale Graduations 2 g, 0.002 kg, 0.005 lb, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 5 3/4 in, Overall Length 8 1/4 in, Overall Width 8 1/4 in, Overall Height 1 5/8 in, Application Modes Weighing, Power Unit AC, Battery, Platform Material Plastic, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter, Weighing Units g, kg, lb, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Altalink C8170, B8170 (008R08102)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- QUALITY PARK Medical File Jacket, Manila, PK100 (63972)
- UNI-BALL Power Tank RT Retract Ballpoint Pen, 1mm, Blue Ink/Barrel, PK12 (42071)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-48UH Cruiser Bench Checkweighing Scale - 100 lbs (Adam-CKT-48UH)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- ADAM EQUIPMENT Digital Veterinarian Scale, 75kg/165 lb. Cap., 20g Graduations (CPWplus 75L)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32UH Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32UH)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- PROPLUS 4.3 x 3.3 x 1 AMW AAA Card Scale 600 x 0.1g - Silver (PR38778)
- Adam Equipment Bench and Floor Scales