Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 5000g Capacity
Mfr # CQT 5000
Zoro # G4755974
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Scale Graduations 0.002 lb, 1 g, 0.001 kg
- Weighing Surface Width 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CQT 5000
- Zoro # G4755974
- UPC # 819309012283
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 5 11/16 in |
Overall Width | 6 7/8 in |
Overall Length | 9 1/2 in |
Overall Height | 3 7/16 in |
Pan Dimensions | 5.7" / 145mm |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 5,000 g |
Scale Graduations | 0.002 lb, 1 g, 0.001 kg |
Scale Display | LCD |
Washdown | No |
Housing Material | Plastic |
Power Unit | AC, Battery |
Standards | CE, FCC, UL |
Application Modes | Below Balance Weighing, Weighing, Weight Accumulation |
Includes | AC adapter |
Item | Compact Bench Scale |
Scale Readability | 0.001kg/1g/0.002 lb. |
Platform Material | Stainless Steel |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 5,000 g, Scale Graduations 0.002 lb, 1 g, 0.001 kg, Scale Display LCD, Weighing Surface Width 5 11/16 in, Overall Length 9 1/2 in, Overall Width 6 7/8 in, Overall Height 3 7/16 in, Application Modes Below Balance Weighing, Weighing, Weight Accumulation, Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Red, PK50 (6103)
- EXPO White Board CARE Dry Erase Surface Cleaner, 8 oz Spray Bottle (81803)
- ASTROBRIGHTS Color Paper, 24 lb, 8.5 x 11, Sunburst Yellow, PK500 (22591)
- AVERY DENNISON Mailing Labels, Clear, PK480 (05248)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (CQT 2000)
- ADAM EQUIPMENT Floor Scale, Digital, 2500 lb. Capacity (PT110 [AE403])
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- ADAM EQUIPMENT Adam Equipment CCT 16/USB Cruiser Bench Counting Scale with USB, 35 lb x 0.001 lb (CCT 16/USB)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- DYMO BY PELOUZE Digital Postal Scale 25 lb. Capacity (PEL1772059)
- Adam Equipment Shipping & Packing Scales