Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 3600g Capacity
Mfr # LTB3602e
Zoro # G0286660
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adam Equipment
- MFR # LTB3602e
- Zoro # G0286660
- UPC # 840886107444
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 1/4 in |
Weighing Surface Width | 6 1/4 in |
Overall Length | 12 3/16 in |
Overall Width | 8 11/16 in |
Overall Height | 4 in |
Pan Dimensions | 7.3" x7.3" / 185x185mm |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 3,600 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Application Modes | Density Determination, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing, Weighing |
Power Unit | AC Adapter |
Item | Compact Bench Scale |
Housing Material | metal |
Scale Connection Ports | RS-232, USB |
Standards | CE, CSA, UL |
Scale Readability | 0.01g |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,600 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 6 1/4 in, Weighing Surface Width 6 1/4 in, Overall Length 12 3/16 in, Overall Width 8 11/16 in, Overall Height 4 in, Application Modes Density Determination, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4 1/4" x 5 1/2", White, 400/Case (LL131)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- PAPILION Papilion R074200230574100Y .88 in. Grosgrain Ribbon 100 Yards - Olive Drab (R074200230574100Y)
- ADAM EQUIPMENT Digital Floor Scale 600kg/1320 lb. Capacity (GFK1320A)
- ADAM EQUIPMENT Floor Scale, Digital, 2500 lb. Capacity (PT110 [AE403])
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- ADAM EQUIPMENT Adam Equipment CPWplus 15P Bench Scale (CPWplus 15P)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS 75M)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31X3)
- Adam Equipment Shipping & Packing Scales