Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 300g Capacity
Mfr # HCB 302
Zoro # G4755992
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Scale Graduations 0.01 g, 0.009 kg, 0.02 lb
- Weighing Surface Width 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # HCB 302
- Zoro # G4755992
- UPC # 819309013174
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 4 11/16 in |
Overall Width | 6 3/4 in |
Overall Length | 9 1/2 in |
Overall Height | 3 1/8 in |
Pan Dimensions | 4.7" / 120mm |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 300 g |
Scale Graduations | 0.01 g, 0.009 kg, 0.02 lb |
Scale Display | LCD |
Washdown | No |
Standards | CE, FCC, UL |
Housing Material | Plastic |
Power Unit | AC, Rechargeable Battery |
Scale Readability | 0.009kg/0.01g/0.02 lb. |
Scale Connection Ports | RS-232, USB |
Application Modes | Below Balance Weighing, Parts Counting, Percentage Weighing, Weighing, Weight Accumulation |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Includes | AC Adapter, Battery, USB and RS232 Cable |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 300 g, Scale Graduations 0.01 g, 0.009 kg, 0.02 lb, Scale Display LCD, Weighing Surface Width 4 11/16 in, Overall Length 9 1/2 in, Overall Width 6 3/4 in, Overall Height 3 1/8 in, Application Modes Below Balance Weighing, Parts Counting, Percentage Weighing, Weighing, Weight Accumulation, Power Unit AC, Rechargeable Battery, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Remover, Staple, Carton, Hvdty (G27W)
- CYNAMED EMT Shears, 7.25", Flouride, Green (CYZR-0074)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 10", Kraft, 15/Bundle (55VM30)
- CANON Ink 6513B011 (CLI-251), Black/Cyan/Gray/Magenta/Yellow, PK5 (6513B011)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (HCB 602H)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBK 130a)
- ADAM EQUIPMENT Floor Scale, Digital, 2500 lb. Capacity (PT110 [AE403])
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- ADAM EQUIPMENT Digital Floor Scale 60kg/150 lb. Capacity (GFK 150AM)
- OHAUS Digital Compact Bench Scale 120g Capacity (PS121)
- Adam Equipment Bench and Floor Scales