Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 200g Capacity
Mfr # DCT 201
Zoro # G4570334
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 200 g
- Scale Graduations 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # DCT 201
- Zoro # G4570334
- UPC # 819309012412
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 5 3/4 in |
Overall Length | 8 1/4 in |
Overall Width | 8 1/4 in |
Overall Height | 1 5/8 in |
Pan Dimensions | 5.7" x5.7" / 145x145mm |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 200 g |
Scale Graduations | 0.1 g |
Scale Display | LCD |
Washdown | No |
Item | Compact Bench Scale |
Standards | CE, FCC, UL |
Housing Material | Plastic |
Application Modes | Weighing |
Platform Material | Plastic |
Power Unit | AC, Battery |
Includes | AC adapter |
Scale Readability | 0.1g |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 200 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 5 3/4 in, Overall Length 8 1/4 in, Overall Width 8 1/4 in, Overall Height 1 5/8 in, Application Modes Weighing, Power Unit AC, Battery, Platform Material Plastic, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Box Liner, 14"L, 14"W, 14"H, PK15 (56LA26)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-700-E1)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- UNIVERSAL ONE CardHolder, Mesh, Black (UNVDS-340)
- ADAM EQUIPMENT Digital Platform Bench Scale 30 lb./15kg Capacity (GBK 30AM)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (HCB 602H)
- ADAM EQUIPMENT Digital Floor Scale 60kg/150 lb. Capacity (GFK 150AM)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS 200M)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (CQT 2000)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 65 lb. Cap. (LBX30)
- PCE INSTRUMENTS Counting Scale, Up to 150 kg (PCE-PB 150N)
- Adam Equipment Shipping & Packing Scales