Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 200g Capacity
Mfr # CQT 202
Zoro # G4755886
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Scale Graduations 0.0002 lb, 0.1 g, 0.0001 kg
- Weighing Surface Width 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CQT 202
- Zoro # G4755886
- UPC # 819309012252
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 4 11/16 in |
Overall Width | 6 7/8 in |
Overall Height | 3 7/16 in |
Overall Length | 9 1/2 in |
Pan Dimensions | 4.7" / 120mm |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 200 g |
Scale Graduations | 0.0002 lb, 0.1 g, 0.0001 kg |
Scale Display | LCD |
Washdown | No |
Power Unit | AC, Battery |
Platform Material | Stainless Steel |
Includes | AC adapter |
Scale Readability | 0.0001kg/0.1g/0.0002 lb. |
Housing Material | Plastic |
Standards | CE, FCC, UL |
Item | Compact Bench Scale |
Application Modes | Below Balance Weighing, Weighing, Weight Accumulation |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 200 g, Scale Graduations 0.0002 lb, 0.1 g, 0.0001 kg, Scale Display LCD, Weighing Surface Width 4 11/16 in, Overall Length 9 1/2 in, Overall Width 6 7/8 in, Overall Height 3 7/16 in, Application Modes Below Balance Weighing, Weighing, Weight Accumulation, Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Reusable Poly Envelope, 8 1/2 x 11, Assorted, 10/Pack (58030)
- CRESCENT 7-1/2" Titanium Coated Tradesman Utility Shears (CW7T)
- BROTHER Adhesive Laminating Tape, 1/2", White (TZMQP35)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS35)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- ADAM EQUIPMENT Digital Floor Scale 600kg/1320 lb. Capacity (GFK1320A)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-48UH Cruiser Bench Checkweighing Scale - 100 lbs (Adam-CKT-48UH)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- Adam Equipment Bench and Floor Scales