Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 2000g Capacity
Mfr # DCT 2000
Zoro # G3961404
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 2,000 g
- Scale Graduations 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # DCT 2000
- Zoro # G3961404
- UPC # 819309012405
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 5 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 1 5/8 in |
Overall Length | 8 1/4 in |
Pan Dimensions | 5.7" x5.7" / 145x145mm |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 2,000 g |
Scale Graduations | 1 g |
Scale Display | LCD |
Washdown | No |
Housing Material | Plastic |
Application Modes | Weighing |
Platform Material | Plastic |
Standards | CE, FCC, UL |
Item | Compact Bench Scale |
Scale Readability | 1g |
Includes | AC adapter |
Power Unit | AC, Battery |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,000 g, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 5 3/4 in, Overall Length 8 1/4 in, Overall Width 8 1/4 in, Overall Height 1 5/8 in, Application Modes Weighing, Power Unit AC, Battery, Platform Material Plastic, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Super Sticky Notes, 3x3 In., Marrakesh, PK5 (654-5SSAN)
- FLASH FURNITURE White Board, 64.25W x 64.75H (YU-YCI-005-GG)
- SIMPLY FRAMES 8 in. Rose Gold Desk Plate (SD-82G)
- SCHOOL SMART CLIPBOARD MASONITE 15IN X 20IN WITH 6IN CLIP - (1442103)
- ADAM EQUIPMENT Adam Equipment CPWplus 15P Bench Scale (CPWplus 15P)
- ADAM EQUIPMENT Digital Platform Bench Scale 330 lb./150kg Capacity (CPWplus 150W)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS 35M)
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- ADAM EQUIPMENT Adam Equipment PTM Series Digital Platform Drum Scale W/GK LCD Indicator, 1,110 lb x 0.2 lb (PTM 500-GK)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 6000g Capacity (30467953)
- Adam Equipment Shipping & Packing Scales