Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 2000g Capacity
Mfr # CQT 2000
Zoro # G4755965
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Scale Graduations 0.002 lb, 1 g, 0.001 kg
- Weighing Surface Width 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adam Equipment
- MFR # CQT 2000
- Zoro # G4755965
- UPC # 819309012245
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 5 11/16 in |
Overall Length | 9 1/2 in |
Overall Width | 6 7/8 in |
Overall Height | 3 7/16 in |
Pan Dimensions | 5.7" / 145mm |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 2,000 g |
Scale Graduations | 0.002 lb, 1 g, 0.001 kg |
Scale Display | LCD |
Washdown | No |
Housing Material | Plastic |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Standards | CE, FCC, UL |
Power Unit | AC, Battery |
Scale Readability | 0.001kg/1g/0.002 lb. |
Application Modes | Below Balance Weighing, Weighing, Weight Accumulation |
Includes | AC adapter |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,000 g, Scale Graduations 0.002 lb, 1 g, 0.001 kg, Scale Display LCD, Weighing Surface Width 5 11/16 in, Overall Length 9 1/2 in, Overall Width 6 7/8 in, Overall Height 3 7/16 in, Application Modes Below Balance Weighing, Weighing, Weight Accumulation, Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES PC Board for W-Series / TISA Auto Sealers (PCB-WHA-TISA)
- SMARTSHEETS 31-1/2"x23-1/2" Plastic Dry Erase Sheet, Gloss (SS-DE-FG-60X80X32-CASE-24)
- AVERY Durable 3 Ring Binder, 1" Slant Rings (27201)
- SCENIC SAND Scenic Sand 514-45 25 lbs Activa Bag of Bulk Colored Sand; Dark Brown (514-45)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (CQT 5000)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- ADAM EQUIPMENT Adam Equipment CPWplus 15P Bench Scale (CPWplus 15P)
- ADAM EQUIPMENT Digital Floor Scale 75kg/165 lb. Capacity (GFK165A)
- ADAM EQUIPMENT Digital Compact Bench Scale 500g Capacity (CB 501)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- Adam Equipment Shipping & Packing Scales